Skip Content
GEARMOTOR PARALLEL SHAFT 1RPM AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR PARALLEL SHAFT 1RPM AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1LPY6
  • Mfr. Model # 1LPY6
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1519
  • Shipping Weight 27.3 lbs

Technical Specs

  • Finish Unpainted
  • Item AC Gearmotor
  • Housing Aluminum Die Cast
  • Full Load Amps 1.2/0.63
  • Max. Torque 3,000 in.- lbs.
  • Nameplate RPM 1.0
  • Thermal Protection None
  • Bearings Ball and Needle on Case, Ball on Motor
  • Capacitor Required Included
  • Gear Ratio 1,645:1
  • Hz 50/60
  • Input HP 1/12
  • Insulation Class B
  • Motor Type Permanent Split Capacitor
  • RPM @ 50 Hz 0.8
  • Seals Lip Type on Output Shaft
  • Standards cRUus
  • Gear Material Hardened Steel
  • Gears Hardened Steel: 1st Stage Helical, Subsequent Stages Spur
  • Lubrication Grease Filled
  • Max. Ambient Temp. 40 Degrees C
  • Reversible Shaft Output No
  • Length Less Shaft 10-1/8"
  • Overhung Load 550 lbs.
  • Keyway Size #806 Woodruff Key
  • Gear Case Material Die Cast Aluminum
  • Gear Type Helical First Stage/Subsequent Stages Spur
  • Shaft Dia. (Dimension U) 1"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list