GEARMOTOR PARALLEL 90VDC 21RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR PARALLEL 90VDC 21RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6ML67
  • Mfr. Model # 6ML67
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.35 lbs

Technical Specs

  • Max. Torque 371 in-lbs
  • Full Load Amps 1.10
  • Nameplate RPM 21
  • Item DC Gearmotor
  • Shaft Dia. (Dimension U) 3/4"
  • Thermal Protection None
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Dimension XH 11.31"
  • Dimension XL 13.31"
  • Gear Ratio 124:1
  • Input HP 1/4
  • Seals Heavy-Duty Industrial
  • Shaft Length (Dimension V) 1-5/8"
  • Gear Case Die Cast Aluminum
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Brushes Externally Replaceable
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Length Less Shaft 11-5/16"
  • Overhung Load 413 lbs.
  • Housing Material Die Cast Aluminum
  • Overall Length 12-15/16"
  • Motor Type Permanent Magnet DC
  • Gear Material Hardened Steel
  • Reversible Shaft Output No
  • Gearmotor Mounting Position All Angle
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor RPM Range 16 - 30
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Voltage 90VDC
  • Gearmotor Type DC Gearmotor
  • Rear Shaft Encoder/Pulse Generator Mounting No
  • Gearmotor Rotation CW/CCW

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list