Skip Content
GEARMOTOR PAR SFT 6RPM AC 1/60HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

GEARMOTOR PAR SFT 6RPM AC 1/60HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMDZEM6006-31
  • Mfr. Model # ZEM6006-31
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1517
  • Shipping Weight 5.0 lbs

Product Details

Parallel shaft AC gearmotor, nameplate speed 6 RPM, input power 1/60 HP, gear ratio 525:1, 60 Hz, 115 V, start torque 72 in.-lbs., full load torque 72 in.-lbs., full load current 1.5 amps, enclosure open, shaded pole motor with magnetic brake.

Technical Specs

  • Nameplate RPM 6.0
  • Item AC Gearmotor
  • Input HP 1/60
  • Gear Ratio 525:1
  • Starting Torque 72 in.-lbs.
  • Overhung Load 7 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List