Skip Content
GEARMOTOR PAR SFT 50RPM AC 1/60HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARMOTOR PAR SFT 50RPM AC 1/60HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMDZEM6050-11
  • Mfr. Model # ZEM6050-11
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1517
  • Shipping Weight 5.0 lbs

Product Details

Parallel shaft AC gear motor, nameplate speed 50 RPM, input power 1/60 HP, gear ratio 64:1, 60 Hz, 115 V, start torque 9.0 in.-lbs., full load torque 12 in.-lbs., full load current 1.4 amps, enclosure open, shaded pole motor with magnetic brake.

Technical Specs

  • Nameplate RPM 50.0
  • Gear Ratio 64:1
  • Item AC Gearmotor
  • Input HP 1/60
  • Starting Torque 9 in.-lb.
  • Overhung Load 7 lbs.
  • Full Load Amps 1.4 A
  • Bearings Porous Bronze Sleeve on Both Case and Motor
  • Enclosure Open
  • Hz 60
  • Motor Type Shaded Pole
  • Mounting All Position
  • Shaft Orientation Parallel
  • Rotation CW
  • Voltage 115 VAC
  • Standards CSA Certified
  • Gear Material Steel and Phenolic
  • Gear Case Material Zinc Die Cast

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List