GEARMOTOR MINIATURE DC 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR MINIATURE DC 12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VXU1
  • Mfr. Model # 5VXU1
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Max. Torque 2.8 in-lbs
  • Item DC Gearmotor
  • Nameplate RPM 154
  • Shaft Dia. (Dimension U) 1/4"
  • Full Load Amps 1.18
  • Bearings Oil Impregnated Sintered Bronze
  • Thermal Protection None
  • Dimension Z 0.197"
  • Dimension B 1.062"
  • Input HP 1/50
  • Insulation Class B
  • Gear Ratio 45:1
  • Motor Type PMDC
  • No Load RPM 157
  • Shaft Length (Dimension V) 3/4"
  • Brushes Yes
  • Gear Case Die Cast Zinc
  • Dimension A 1.50"
  • Dimension D 0.812"
  • Reversible Shaft Output Yes
  • Dimension C 8.77"
  • Dimension L 4.3"
  • Lubrication Grease
  • Overhung Load 2.81 lbs.
  • Gear Type Powdered Iron Spur
  • Length Less Shaft 3.55"
  • Max. Ambient Temp. 40 Degrees C
  • Housing Material Die-Cast Zinc
  • Starting Torque 2.81 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list