GEARMOTOR MINI 24VDC 8RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR MINI 24VDC 8RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VXW1
  • Mfr. Model # 5VXW1
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item DC Gearmotor
  • Full Load Amps 0.38
  • Max. Torque 18.8 in-lbs
  • Nameplate RPM 8
  • Thermal Protection None
  • Bearings Oil Impregnated Sintered Bronze
  • Shaft Dia. (Dimension U) 1/4"
  • Dimension Z 0.197"
  • Dimension B 1.062"
  • Gear Ratio 769:1
  • Input HP 1/75
  • Insulation Class B
  • Motor Type PMDC
  • No Load RPM 15
  • Gear Case Die Cast Zinc
  • Brushes Yes
  • Lubrication Grease
  • Shaft Length (Dimension V) 3/4"
  • Dimension A 1.50"
  • Dimension C 0.884"
  • Dimension D 0.812"
  • Dimension L 4.3"
  • Reversible Shaft Output Yes
  • Length Less Shaft 3-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 18.75 lbs.
  • Gear Type Powdered Iron Spur
  • Application For Vending Machine Locks, Robotics Axis Control, Valve Actuators, Pump Drives
  • Housing Material Die Cast Zinc
  • Overall Length 4"
  • Starting Torque 18.75 in.-lb.
  • Gear Material Powdered Iron

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list