GEARMOTOR MINI 24VDC 24RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR MINI 24VDC 24RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VXW3
  • Mfr. Model # 5VXW3
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.8 lbs

Technical Specs

  • Full Load Amps 1.00
  • Item DC Gearmotor
  • Max. Torque 21.9 in-lbs
  • Nameplate RPM 24
  • Shaft Dia. (Dimension U) 1/4"
  • Bearings Oil Impregnated Sintered Bronze
  • Dimension Z 0.197"
  • Dimension B 1.062"
  • Thermal Protection None
  • Gear Ratio 525:1
  • Input HP 1/25
  • Motor Type PMDC
  • No Load RPM 36
  • Insulation Class B
  • Shaft Length (Dimension V) 3/4"
  • Gear Case Die Cast Zinc
  • Brushes Yes
  • Dimension A 1.50"
  • Dimension C 0.884"
  • Lubrication Grease
  • Dimension D 0.812"
  • Reversible Shaft Output Yes
  • Dimension L 4.3"
  • Length Less Shaft 3-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 21.88 lbs.
  • Gear Type Powdered Iron Spur
  • Housing Material Die-Cast Zinc
  • Starting Torque 21.88 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list