GEARMOTOR DC 21RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR DC 21RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1LPK5
  • Mfr. Model # 1LPK5
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.92 lbs

Technical Specs

  • Finish Unpainted
  • Full Load Amps 0.84
  • Item DC Gearmotor
  • Max. Torque 150 in-lbs
  • Nameplate RPM 21
  • Shaft Dia. (Dimension U) 3/4"
  • Thermal Protection None
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Gear Ratio 81:1
  • Input HP 1/15
  • Insulation Class F
  • Motor Type Permanent Magnet
  • Shaft Length (Dimension V) 1-1/2"
  • Seals O-Ring Type on Output Shaft
  • Brushes Externally Replaceable
  • Gear Case Die Cast Zinc
  • Lubrication Grease
  • Length Less Shaft 8-1/2"
  • Reversible Shaft Output No
  • Replacement Brushes DTN6YHY6
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 250 lbs.
  • Gear Type Hardened Steel/Phenolic
  • Housing Material Die Cast Zinc
  • Overall Length 10"
  • Standards cRUus
  • Gear Material Hardened Steel/Phenolic
  • Keyway Size #605 Woodruff Key

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list