Skip Content
GEARMOTOR DC 0.5 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR DC 0.5 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD1LNG3
  • Mfr. Model # 1LNG3
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1513
  • Shipping Weight 1.0 lbs

Product Details

DC gearmotor, parallel shaft, totall enclosed, non-ventilated, ambient 40 degree C, thermal protection none, motor type DC, rotation reverisble.

Technical Specs

  • Full Load Amps 0.15
  • Max. Torque 50 in-lbs
  • Nameplate RPM 0.5
  • Shaft Dia. (Dimension U) 5/16"
  • Item DC Gearmotor
  • Thermal Protection None
  • Bearings Porous Bronze on Gear Case and Motor
  • Dimension B 0.94"
  • Gear Ratio 2,476:1
  • Input HP 1/1,200
  • Insulation Class B
  • Motor Type DC
  • Shaft Length (Dimension V) 13/16"
  • Gear Case Die Cast Zinc
  • Lubrication Grease
  • Length Less Shaft 3-1/4"
  • Dimension A 3.20"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 40 lbs.
  • Gear Type Spur
  • Application Food Processing and Restaurant Equipment, Vending, Valve Actuators, Switch Gear
  • Housing Material Die Cast Zinc
  • Overall Length 4-1/16"
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list