Skip Content
GEARMOTOR AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARMOTOR AIR

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z412
  • Mfr. Model # 4Z412
  • UNSPSC # 27131508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • HP 0.33
  • Includes High Strength Steel Output Shaft with Key and Plastic Cover, Tapered Roller Bearing and Hardened Polished Steel Worm Mating with Forged, Heat Treated High Manganese Bronze Worm gear, AGMA #8 Lubricant in Gear Chamber
  • Item Air Gearmotor
  • Gear Ratio 15:1
  • Mounting Face
  • RPM @ Max. Torque 40
  • Rotation REV
  • Housing Material Cast Iron
  • No Load RPM 400
  • Overall Length 7.30"
  • Overall Height 2.93"
  • Overall Width 2.93"
  • Port Size 1/8" NPT
  • Operating Temp. Range 0 Degrees F - 250 Degrees F
  • Shaft Length 1.38"
  • Shaft Dia. 1/2"
  • Keyway Length 1.38"
  • Max. Air Pressure 80 PSI
  • Running Torque @ Max. Pressure 49.00 in-lbs
  • Max. Air Flow 27 cfm
  • Stall Torque 95 in-lbs

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list