Skip Content
GEARMOTOR AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR AC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CVZ5
  • Mfr. Model # 4CVZ5
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Housing Aluminum/Cast Iron
  • Application Printing Press, Conveyors, Pumps, Mixers
  • Full Load Amps 11.2/5.6
  • Item AC Gearmotor
  • Includes Capacitor
  • Max. Torque 537 in.- lbs.
  • Nameplate RPM 68
  • Thermal Protection None
  • Bearings Roller on Case, Ball on Motor
  • Dimension AB 6"
  • Dimension BA 1"
  • Dimension U 9.07"
  • Dimension S 1.38"
  • Dimension Z 5"
  • Dimension X 2"
  • Dimension B 7.13"
  • Gear Ratio 26:1
  • Height (Dimension O) 10.66"
  • Hz 50/60
  • Motor Type Capacitor Start
  • Input HP 3/4
  • Insulation Class F
  • Overall Length 17.5"
  • Starting Torque 2,080 in.-lbs.
  • Seals Oil Seals on Axle Shaft
  • Standards UL Recognized/CSA
  • Gears Hardened Steel Worm, Forged Bronze Output Gear
  • Gear Material Hardened Steel/Forged Bronze
  • Lubrication Gear Oil
  • Dimension C 7"
  • Dimension A 10.78"
  • Dimension E 3.22"
  • Dimension D 6"
  • Dimension F 5.20"
  • Dimension H 3.25"
  • Dimension L 2.50"
  • Dimension D1 10.14"
  • Dimension AA 6.72"
  • Dimension N 0.44"
  • Dimension D2 3"
  • Keyway Size 1/4" Square x 1-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Worm
  • Overhung Load 932 lbs.
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 1"
  • Shaft Length (Dimension V) 2.25"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list