Skip Content
GEARMOTOR AC PARALLEL SHAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC PARALLEL SHAFT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LPN1
  • Mfr. Model # 1LPN1
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.38 lbs

Technical Specs

  • Full Load Amps 2.60
  • Finish Unpainted
  • Max. Torque 113 in.- lbs.
  • Housing Zinc Die Cast
  • Item AC Gearmotor
  • Nameplate RPM 13
  • Thermal Protection None
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Gear Ratio 128:1
  • Hz 60
  • Input HP 1/10
  • Motor Type Shaded Pole
  • Insulation Class B
  • Seals Lip Type on Output Shaft
  • Standards RU/CSA
  • Gear Material Acetyl/Steel
  • Gears Acetyl/Steel
  • Lubrication Grease Filled
  • Reversible Shaft Output No
  • Max. Ambient Temp. 40 Degrees C
  • Keyway Size #605 Woodruff Key
  • Length Less Shaft 8-7/8"
  • Overhung Load 150 lbs.
  • Gear Case Material Die Cast Zinc
  • Shaft Dia. (Dimension U) 5/8"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list