GEARMOTOR AC PARA SHIFT 30RPM 1/6HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC PARA SHIFT 30RPM 1/6HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6Z818
  • Mfr. Model # 6Z818
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1518
  • Shipping Weight 16.62 lbs

Product Details

Fractional AC parallel shaft gearmotor, PSC, TEFC 115/230 V 60 Hz: 110/220 V 50 Hz, 1/6 HP 30 RPM, full load torque 278 in-lbs. ( ratings are for 60 Hz )

Technical Specs

  • Full Load Amps 2.1/1.1 A
  • Housing Die Cast Aluminum
  • Nameplate RPM 30
  • Max. Torque 278 in.-lb.
  • Item AC Gearmotor
  • Thermal Protection None
  • Capacitor Required Included
  • Gear Ratio 58:1
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Hz 50/60
  • Motor Type Permanent Split Capacitor
  • Input HP 1/6
  • Gear Material Hardened Steel
  • Seals Lip Type on Input and Output Shaft
  • Lubrication Permanent Heavy Duty Gear Oil
  • Gears Hardened Steel, 1 St Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Length Less Shaft 9-9/16"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 175 lbs.
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Gear Case Material Die Cast Aluminum
  • Number of Brake Discs Required 2
  • Shaft Dia. (Dimension U) 5/8 x 1-1/2"
  • Insulation Class B
  • Application Conveyors, Packaging Equipment
  • Finish Powder Coat Black
  • Standards UL
  • Keyway Size 3/16" x 1"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list