GEARMOTOR AC/DC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC/DC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1LRA4
  • Mfr. Model # 1LRA4
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.64 lbs

Technical Specs

  • Finish Unpainted
  • Nameplate RPM 8
  • Item AC/DC Gearmotor
  • Full Load Amps 1.3
  • Thermal Protection None
  • Bearings Porous Bronze Sleeve on Case, Sleeve on Motor
  • Dimension BA -
  • Dimension AB -
  • Dimension S -
  • Dimension U -
  • Height (Dimension O) -
  • Dimension XH -
  • Dimension XL -
  • Gear Ratio 747:1
  • Hz 60/50
  • Input HP 1/15
  • Motor Type Universal
  • Insulation Class B
  • RPM @ 50 Hz -
  • Seals Lip Type on Output Shaft
  • Brushes Externally Replaceable
  • Gear Case Die Cast Zinc
  • Lubrication Grease Filled
  • Dimension D1 (In.) -
  • Replacement Brushes 1YNR3
  • Reversible Shaft Output No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list