GEARMOTOR AC 95RPM C.S.A. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC 95RPM C.S.A.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6A195
  • Mfr. Model # 6A195
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.6 lbs

Technical Specs

  • Item AC Gearmotor
  • Full Load Amps 0.62
  • Nameplate RPM 95
  • Max. Torque 30 in.- lbs.
  • Housing Die Cast Aluminum
  • Thermal Protection None
  • Bearings Heavy Duty Needle on Case, Ball on Motor
  • Dimension X 2.1"
  • Capacitor Required 2MDV6
  • Gear Ratio 17:1
  • Hz 50/60
  • Motor Type Permanent Split Capacitor
  • Input HP 1/20
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Gear Material Steel or Heat Treated Powdered Metal
  • Gears 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
  • Lubrication Permanent Heavy Duty Gear Oil
  • Length Less Shaft 7-3/8"
  • Dimension C 8.4"
  • Max. Ambient Temp. 40 Degrees C
  • Dimension L 4.09"
  • Overhung Load 90 lbs.
  • Gear Type Helical First Stage/Spur
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 1/2"
  • Shaft Length (Dimension V) 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list