Skip Content
GEARMOTOR AC 90 RPM 50/60 HZ 230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC 90 RPM 50/60 HZ 230

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZJ54
  • Mfr. Model # 4ZJ54
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.2 lbs

Technical Specs

  • Application Inverter Duty
  • Full Load Amps 0.75
  • Housing Die Cast Aluminum
  • Item AC Gearmotor
  • Max. Torque 165 in.- lbs.
  • Nameplate RPM 90
  • Thermal Protection Thermostat
  • Gear Ratio 19:1
  • Hz 50/60
  • Input HP 1/4
  • Seals Lip Type on Input and Output Shaft
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Gear Material Hardened Steel
  • Lubrication Lifetime Oil Sealed
  • Dimension A 3/4"
  • Length Less Shaft 11-9/32"
  • Overhung Load 238 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 3/4"
  • Motor Type 3-Phase
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list