Skip Content
GEARMOTOR AC 80RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC 80RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XA89
  • Mfr. Model # 3XA89
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Full Load Amps 2.35/1.25
  • Housing Aluminum Die Cast
  • Item AC Gearmotor
  • Max. Torque 108 in.- lbs.
  • Bearings Needle on Case, Ball on Motor
  • Thermal Protection None
  • Nameplate RPM 80
  • Capacitor Required Included
  • Gear Ratio 20:1
  • Input HP 1/4
  • RPM @ 50 Hz 71
  • Seals Lip Type on Input and Output Shaft
  • Max. Ambient Temp. 40 Degrees C
  • Lubrication Oil Filled
  • Overhung Load 200 lbs.
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 5/8"
  • Motor Type PSC
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list