Discontinued with Replacement
GEARMOTOR AC 6RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR AC 6RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CFL2
  • Mfr. Model # 5CFL2
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.95 lbs
Suggested Replacement Product
AC GEARMOTOR,6 RPM,OPEN,115V

Your Price: NA

Technical Specs

  • Application Vending Machines, Carousel Drives, Pump Drives and Brewer Motors
  • Item AC Gearmotor
  • Full Load Amps 1.3
  • Max. Torque 100 in.- lbs.
  • Housing Die Cast Zinc
  • Nameplate RPM 6
  • Thermal Protection Auto
  • Bearings Needle On Cover, Ball Bearing And Bronze On Motor
  • Gear Ratio 523:1
  • Hz 50/60
  • Dimension BA 3.97"
  • Input HP 1/50
  • Insulation Class B
  • Motor Type Shaded Pole
  • No Load RPM 6.9
  • RPM @ 50 Hz 5
  • Starting Torque 130 in.-lbs.
  • Standards UL/CSA
  • Gears Helical First Stage, Spur Remainder
  • Length Less Shaft 4.80"
  • Gear Case Material Die Cast Zinc
  • Gear Type Helical First Stage/Spur Remainder
  • Max. Ambient Temp. 40 Degrees C
  • Lubrication Grease Filled
  • Overhung Load 55 lbs.
  • Shaft Dia. (Dimension U) 3/8"
  • Shaft Length (Dimension V) 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list