GEARMOTOR AC 63 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC 63 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L521
  • Mfr. Model # 1L521
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Full Load Amps 0.30
  • Item AC Gearmotor
  • Max. Torque 46 in.- lbs.
  • Bearings Heavy Duty Needle on Case, Ball on Motor
  • Thermal Protection None
  • Nameplate RPM 63
  • Dimension X 2.1"
  • Gear Ratio 25:1
  • Capacitor Required Included
  • Hz 50/60
  • Motor Type Permanent Split Capacitor
  • Input HP 1/20
  • Gear Material Steel or Heat Treated Powdered Metal
  • Gears 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Lubrication Permanent Heavy Duty Gear Oil
  • Dimension C 9.23"
  • Dimension L 4.92"
  • Length Less Shaft 8-1/4"
  • Gear Type Helical First Stage/Spur
  • Overhung Load 90 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. (Dimension U) 1/2"
  • Shaft Length (Dimension V) 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list