GEARMOTOR AC 60 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC 60 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6K369
  • Mfr. Model # 6K369
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.5 lbs

Technical Specs

  • Housing Die Cast Aluminum
  • Full Load Amps 5.50
  • Item AC Gearmotor
  • Max. Torque 320 in.- lbs.
  • Nameplate RPM 59
  • Thermal Protection None
  • Gear Ratio 29:1
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Hz 60
  • Input HP 1/3
  • Motor Type Split-phase
  • Gear Material Hardened Steel
  • Seals Lip Type on Input and Output Shaft
  • Max. Ambient Temp. 40 Degrees C
  • Lubrication Permanent Heavy Duty Gear Oil
  • Length Less Shaft 12-5/16"
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Overhung Load 325 lbs.
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list