Skip Content
GEARMOTOR AC 6.5 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC 6.5 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L510
  • Mfr. Model # 1L510
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.8 lbs

Technical Specs

  • Full Load Amps 1.7/0.88
  • Housing Die Cast Aluminum
  • Item AC Gearmotor
  • Nameplate RPM 6.5
  • Max. Torque 1,100 in.- lbs.
  • Thermal Protection None
  • Bearings Heavy Duty Ball and Needle Roller on Case, Ball on Motor
  • Hz 50/60
  • Capacitor Required 2MDW2
  • Input HP 1/4
  • Gear Ratio 261:1
  • Motor Type Permanent Split Capacitor
  • RPM @ 50 Hz 5.4
  • Seals Lip Type on Input and Output Shaft
  • Gear Material Hardened Steel
  • Lubrication Permanent Heavy Duty Gear Oil
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Dimension A 2.35/1-1/4"
  • Overhung Load 550 lbs.
  • Gear Case Material Die Cast Aluminum
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 9-3/4"
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 2_x000D_"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list