Skip Content
GEARMOTOR AC 54 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC 54 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1L535
  • Mfr. Model # 1L535
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.22 lbs

Technical Specs

  • Max. Torque 45 in.-lb.
  • Full Load Amps 1.3/0.70 A
  • Item AC Gearmotor
  • Nameplate RPM 54
  • Housing Die Cast Aluminum
  • Thermal Protection None
  • Bearings Needle Bearing on Case, Ball on Motor
  • Gear Ratio 30:1
  • Hz 50/60
  • Input HP 1/15
  • Motor Type Permanent Split Capacitor
  • RPM @ 50 Hz 45
  • Lubrication Oil Filled
  • Seals Lip Type on Input and Output Shaft
  • Max. Ambient Temp. 40 Degrees C
  • Gears Hardened Steel Worm/Bronze
  • Gear Material Hardened Steel/Bronze
  • Overhung Load 225 lbs.
  • Gear Type Worm
  • Gear Case Material Die Cast Aluminum
  • Finish Powder Coat Black
  • Capacitor Required Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list