Skip Content
GEARMOTOR AC 5.8RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR AC 5.8RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD1L450
  • Mfr. Model # 1L450
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Application Restaurant Equipment, Water Softener Valve Controls
  • Full Load Amps 0.30
  • Housing Die Cast Zinc with Steel Cover
  • Item AC Gearmotor
  • Max. Torque 35 in.- lbs.
  • Nameplate RPM 5.8
  • Thermal Protection Impedance
  • Gear Ratio 439:1
  • Hz 50
  • Bearings Porous Bronze Sleeve on Both Case and Motor
  • Input HP 1/100
  • Insulation Class B
  • Motor Type Shaded Pole
  • RPM @ 50 Hz 5.8
  • Standards UL/CSA
  • Starting Torque 27 in.- lbs.
  • Gears Delrin/Steel
  • Lubrication Grease Filled
  • Gear Material Delrin and Powdered Iron
  • Dimension L 2.62"
  • Length Less Shaft 2-5/8"
  • Overhung Load 3.5 lbs.
  • Gear Type Helical First Stage/Balance Spur
  • Gear Case Material Die Cast Zinc with Steel Cover
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) .75"
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Shaft Type Single
  • Gearmotor Enclosure Open
  • Gearmotor Phase 1
  • Gearmotor RPM Range 0 - 15
  • Gearmotor Mounting Position All Angle
  • Gearmotor Rotation CW
  • Gearmotor Type AC Gearmotor
  • Gearmotor Brake Type None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list