Skip Content
GEARMOTOR AC 4RPM PARALLEL SHAFT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GEARMOTOR AC 4RPM PARALLEL SHAFT

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CFL1
  • Mfr. Model # 5CFL1
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Full Load Amps 1.2
  • Application Vending Machines, Carousel Drives, Pump Drives and Brewer Motors
  • Housing Die Cast Zinc
  • Item AC Gearmotor
  • Max. Torque 175 in.- lbs.
  • Nameplate RPM 4
  • Bearings Needle On Cover, Ball Bearing And Bronze On Motor
  • Thermal Protection Auto
  • Dimension BA 3.47"
  • Gear Ratio 796:1
  • Hz 50/60
  • Insulation Class B
  • Input HP 1/60
  • Motor Type Shaded Pole
  • No Load RPM 4.6
  • RPM @ 50 Hz 3.3
  • Starting Torque 150 in.-lbs.
  • Gears Helical First Stage, Spur Remainder
  • Standards UL/CSA
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 4.80"
  • Lubrication Grease Filled
  • Overhung Load 55 lbs.
  • Gear Type Helical First Stage/Spur Remainder
  • Gear Case Material Die Cast Zinc
  • Shaft Dia. (Dimension U) 3/8"
  • Shaft Length (Dimension V) 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list