GEARMOTOR AC 41RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC 41RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6K375
  • Mfr. Model # 6K375
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1514
  • Shipping Weight 30.2 lbs

Product Details

Parallel Shaft AC Gearmotor, nameplate speed 40 RPM, input power 1/2 HP, gear ratio 43:1, voltage @ 60 Hz 115, Overhung load 325 lbs, rotation reversible, full load torque 700in-lbs, full load current 7.9 amps, enclosure totally enclosed fan cooled, motor

Technical Specs

  • Full Load Amps 7.80 A
  • Housing Die Cast Aluminum
  • Item AC Gearmotor
  • Max. Torque 700 in.-lb.
  • Nameplate RPM 41
  • Bearings Heavy Duty Needle Roller and Thrust Balls on Case, Ball on Motor
  • Thermal Protection None
  • Gear Ratio 43:1
  • Hz 60
  • Input HP 1/2
  • Motor Type Split-phase
  • Seals Lip Type on Input and Output Shaft
  • Gears Hardened Steel, 1 St Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Gear Material Hardened Steel
  • Lubrication Permanent Heavy Duty Gear Oil
  • Length Less Shaft 12-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 325 lbs.
  • Gear Case Material Die Cast Aluminum
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Shaft Dia. (Dimension U) 3/4 x 1-1/2"
  • Insulation Class B
  • Application Conveyors, Packaging Equipment
  • Finish Powder Coat Black
  • Standards UL
  • Keyway Size 3/16" x 1"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list