GEARMOTOR AC 4.5 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC 4.5 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z075
  • Mfr. Model # 6Z075
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Full Load Amps 0.30
  • Max. Torque 100 in.- lbs.
  • Housing Die Cast Aluminum
  • Item AC Gearmotor
  • Nameplate RPM 4.5
  • Thermal Protection None
  • Bearings Heavy Duty Needle on Case, Ball on Motor
  • Dimension X 2.8"
  • Hz 50/60
  • Capacitor Required 2MDV3
  • Input HP 1/80
  • Gear Ratio 362:1
  • Motor Type Permanent Split Capacitor
  • Gears 1st Stage Steel, Helical, Subsequent Stages Steel or Heat Treated Powdered Metal Spur
  • Gear Material Steel or Heat Treated Powdered Metal
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Lubrication Permanent Heavy Duty Gear Oil
  • Dimension L 3.46"
  • Dimension C 8.24"
  • Length Less Shaft 7-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 90 lbs.
  • Gear Case Material Die Cast Aluminum
  • Gear Type Helical First Stage/Spur
  • Shaft Dia. (Dimension U) 1/2"
  • Shaft Length (Dimension V) 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list