Skip Content
GEARMOTOR AC 368 RPM 1/42HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC 368 RPM 1/42HP

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD1MBG7
  • Mfr. Model # 1MBG7
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.47 lbs

Technical Specs

  • Housing Die Cast Zinc
  • Application Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
  • Full Load Amps 1.4
  • Max. Torque 3.3 in.- lbs.
  • Item AC Gearmotor
  • Nameplate RPM 368
  • Thermal Protection Auto
  • Dimension B 1.17"
  • Gear Ratio 9:1
  • Hz 60
  • Insulation Class A
  • Input HP 1/42
  • No Load RPM 395
  • Motor Type Shaded Pole
  • Seals Gasketed Gear Case
  • Standards UL/CSA/CE
  • Gears All Spur Gears
  • Dimension A 4.31"
  • Lubrication Grease Filled
  • Length Less Shaft 4-7/8"
  • Overhung Load 1 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Spur
  • Gear Case Material Die Cast Zinc
  • Includes Cooling Fan and Spring Clip
  • Shaft Dia. (Dimension U) 5/16"
  • Bearings Needle on Case, Ball and Porous Bronze on Motor
  • Shaft Length (Dimension V) .75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list