GEARMOTOR,AC, 330RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR,AC, 330RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XA87
  • Mfr. Model # 3XA87
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Full Load Amps 2.35/1.25
  • Housing Aluminum Die Cast
  • Item AC Gearmotor
  • Max. Torque 15 in.- lbs.
  • Bearings Needle on Case, Ball on Motor
  • Thermal Protection None
  • Nameplate RPM 330
  • Capacitor Required Included
  • Gear Ratio 5:1
  • Input HP 1/4
  • RPM @ 50 Hz 276
  • Lubrication Oil Filled
  • Max. Ambient Temp. 40 Degrees C
  • Gear Case Material Die Cast Aluminum
  • Seals Lip Type on Input and Output Shaft
  • Overhung Load 200 lbs.
  • Shaft Dia. (Dimension U) 5/8"
  • Motor Type PSC
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list