Skip Content
GEARMOTOR AC 31 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GEARMOTOR AC 31 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2H610
  • Mfr. Model # 2H610
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Full Load Amps 5.2/2.8
  • Item AC Gearmotor
  • Housing Die Cast Aluminum
  • Max. Torque 660 in.- lbs.
  • Nameplate RPM 30
  • Bearings Needle Throughout with Thrust Balls on Case, Ball on Motor
  • Thermal Protection None
  • Capacitor Required Included
  • Gear Ratio 54:1
  • Hz 50/60
  • Input HP 1/2
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Motor Type Permanent Split Capacitor
  • Gear Material Hardened Steel
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Dimension D1 5.61"
  • Dimension A 5.2/2.8"
  • Dimension D2 6.76"
  • Dimension L 15.1"
  • Length Less Shaft 16"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 650 lbs.
  • Gear Case Material Die Cast Aluminum
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.88:

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list