Discontinued with Replacement
GEARMOTOR AC 3.3 RPM CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR AC 3.3 RPM CSA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD1L452
  • Mfr. Model # 1L452
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs
Suggested Replacement Product
AC GEARMOTOR,NAMEPLATE RPM 3,0.14A,230V

Your Price: NA

Technical Specs

  • Full Load Amps 0.14
  • Housing Die Cast Zinc
  • Max. Torque 18 in.- lbs.
  • Item AC Gearmotor
  • Nameplate RPM 3.3
  • Input HP 1/250
  • Bearings Porous Bronze Sleeve on Both Case and Motor
  • Hz 50
  • Gear Ratio 734:1
  • Motor Type Shaded Pole
  • RPM @ 50 Hz 3.3
  • Starting Torque 18 in.- lbs.
  • Standards CE/UL Approved
  • Gear Material Delrin/Steel
  • Lubrication Grease Filled
  • Overhung Load 3.5 lbs.
  • Gear Case Material Die Cast Zinc
  • Gears Delrin/Steel
  • Length Less Shaft 2-1/4"
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list