Skip Content
GEARMOTOR AC 29 RPM C.S.A. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR AC 29 RPM C.S.A.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6MK74
  • Mfr. Model # 6MK74
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.79 lbs

Technical Specs

  • Item AC Gearmotor
  • Full Load Amps 2.90/1.45
  • Max. Torque 270 in.- lbs.
  • Housing Die Cast Aluminum
  • Nameplate RPM 29
  • Thermal Protection None
  • Bearings Needle, Oversized on Output Shaft
  • Gear Ratio 58:1
  • Capacitor Required Included
  • Hz 50/60
  • Motor Type Permanent Split Capacitor
  • Input HP 1/6
  • Gear Material Precision Machined and Hardened
  • Seals Single Lip, Spring Loaded, Heavy Duty
  • Gears Precision Machined and Hardened, AGMA Class 9
  • Length Less Shaft 11-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Lubrication Permanent Heavy Duty Gear Oil
  • Overhung Load 327 lbs.
  • Gear Case Material Die Cast Aluminum
  • Gear Type AGMA Class 9
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.63"
  • Gearmotor Mounting Position All Angle
  • Gearmotor Enclosure Totally Enclosed Fan-Cooled
  • Gearmotor Phase 1
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Voltage 115/230VAC
  • Gearmotor Rotation CW/CCW
  • Gearmotor RPM Range 16 - 30
  • Gearmotor Type AC Gearmotor

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list