GEARMOTOR,AC,24 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR,AC,24 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZJ50
  • Mfr. Model # 4ZJ50
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.2 lbs

Technical Specs

  • Full Load Amps 0.75
  • Application Inverter Duty
  • Housing Die Cast Aluminum
  • Item AC Gearmotor
  • Nameplate RPM 24
  • Max. Torque 580 in.- lbs.
  • Thermal Protection Thermostat
  • Gear Ratio 70:1
  • Hz 50/60
  • Input HP 1/4
  • Gear Material Hardened Steel
  • Seals Lip Type on Input and Output Shaft
  • Lubrication Lifetime Oil Sealed
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Dimension A 3/4"
  • Length Less Shaft 10-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Overhung Load 750 lbs.
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.88"
  • Motor Type 3-Phase

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list