GEARMOTOR AC 22RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC 22RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6Z405
  • Mfr. Model # 6Z405
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1514
  • Shipping Weight 29.75 lbs

Technical Specs

  • Item AC Gearmotor
  • Full Load Amps 1.79/0.89
  • Housing Die Cast Aluminum
  • Max. Torque 1,017 in.- lbs.
  • Nameplate RPM 21
  • Thermal Protection None
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Gear Ratio 80:1
  • Hz 60
  • Input HP 1/2
  • Seals Lip Type on Input and Output Shaft
  • Gear Material Hardened Steel
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 12-5/16"
  • Lubrication Permanent Heavy Duty Gear Oil
  • Overhung Load 325 lbs.
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 3/4"
  • Motor Type 3-Phase
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list