Skip Content
GEARMOTOR AC 22RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC 22RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6Z403
  • Mfr. Model # 6Z403
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1514
  • Shipping Weight 31.4 lbs

Product Details

AC parallel shaft gearmotor, split-phase 115V, 60Hz, nameplate RPM 22, full-load torque 1105 in.-lbs., overhung load 325 lbs., input HP 1/2, gear ratio 80:1, full-load amps 7.8.

Technical Specs

  • Full Load Amps 7.80 A
  • Item AC Gearmotor
  • Housing Die Cast Aluminum
  • Max. Torque 1105 in.-lb.
  • Nameplate RPM 22
  • Thermal Protection None
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Gear Ratio 80:1
  • Hz 60
  • Input HP 1/2
  • Motor Type Split-Phase
  • Gear Material Hardened Steel
  • Seals Lip Type on Input and Output Shaft
  • Lubrication Permanent Heavy Duty Gear Oil
  • Gears Hardened Steel, 1 St Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 12-3/4"
  • Overhung Load 325 lbs.
  • Gear Case Material Die Cast Aluminum
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Shaft Dia. (Dimension U) 3/4 x 1-1/2"
  • Insulation Class B
  • Application Conveyors, Packaging Equipment
  • Finish Powder Coat Black
  • Standards UL
  • Keyway Size 3/16" x 1"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list