Discontinued with Replacement
GEARMOTOR AC 1RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR AC 1RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5CFL0
  • Mfr. Model # 5CFL0
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.21 lbs
Suggested Replacement Product
AC GEARMOTOR,1 RPM,OPEN,115V

Your Price: NA

Technical Specs

  • Application Vending Machines, Carousel Drives, Pump Drives and Brewer Motors
  • Full Load Amps 0.7
  • Housing Die Cast Zinc
  • Item AC Gearmotor
  • Nameplate RPM 1
  • Max. Torque 100 in.- lbs.
  • Bearings Needle On Cover, Ball Bearing And Bronze On Motor
  • Thermal Protection Auto
  • Dimension BA 3.47"
  • Gear Ratio 2995:1
  • Hz 50/60
  • Input HP 1/200
  • Motor Type Shaded Pole
  • Insulation Class B
  • RPM @ 50 Hz 0.8
  • No Load RPM 1.15
  • Starting Torque 200 in.-lbs.
  • Standards UL/CSA
  • Gears Helical First Stage, Spur Remainder
  • Lubrication Grease Filled
  • Length Less Shaft 4.40"
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Helical First Stage/Spur Remainder
  • Overhung Load 55 lbs.
  • Gear Case Material Die Cast Zinc
  • Shaft Dia. (Dimension U) 3/8"
  • Shaft Length (Dimension V) 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list