Skip Content
GEARMOTOR AC 19 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC 19 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4ZJ49
  • Mfr. Model # 4ZJ49
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.9 lbs

Technical Specs

  • Full Load Amps 0.75
  • Housing Die Cast Aluminum
  • Application Inverter Duty
  • Item AC Gearmotor
  • Max. Torque 717 in.- lbs.
  • Nameplate RPM 19
  • Thermal Protection Thermostat
  • Gear Ratio 90:1
  • Input HP 1/4
  • Hz 50/60
  • Gear Material Hardened Steel
  • Seals Lip Type on Input and Output Shaft
  • Lubrication Lifetime Oil Sealed
  • Overhung Load 900 lbs.
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Length Less Shaft 10-3/4"
  • Dimension A 3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 3/4"
  • Motor Type 3-Phase
  • Shaft Length (Dimension V) 1.88"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list