Skip Content
GEARMOTOR AC 16 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

GEARMOTOR AC 16 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1L453
  • Mfr. Model # 1L453
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Application Restaurant Equipment, Water Softener Valve Controls
  • Full Load Amps 0.30
  • Housing Die Cast Zinc with Steel Cover
  • Item AC Gearmotor
  • Nameplate RPM 16
  • Thermal Protection Impedance
  • Bearings Porous Bronze Sleeve on Both Case and Motor
  • Max. Torque 13 in.- lbs.
  • Gear Ratio 166:1
  • Hz 50
  • Insulation Class B
  • Input HP 1/100
  • Motor Type Shaded Pole
  • RPM @ 50 Hz 16
  • Starting Torque 9.5 in.- lbs.
  • Standards UL/CSA
  • Gear Material Delrin and Powdered Iron
  • Gears Delrin/Steel
  • Gear Type Helical First Stage/Balance Spur
  • Overhung Load 3.5 lbs.
  • Gear Case Material Die Cast Zinc with Steel Cover
  • Length Less Shaft 2-5/8"
  • Lubrication Grease Filled
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) .75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list