GEARMOTOR AC 157 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC 157 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2Z844
  • Mfr. Model # 2Z844
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.6 lbs

Technical Specs

  • Full Load Amps 5.50
  • Housing Die Cast Aluminum
  • Item AC Gearmotor
  • Nameplate RPM 153
  • Thermal Protection None
  • Bearings Heavy Duty Ball, Needle Roller and Thrust Balls on Case, Ball on Motor
  • Gear Ratio 11:1
  • Max. Torque 125 in.- lbs.
  • Hz 60
  • Motor Type Split-phase
  • Input HP 1/3
  • Gear Material Hardened Steel
  • Seals Lip Type on Input and Output Shaft
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Max. Ambient Temp. 40 Degrees C
  • Length Less Shaft 12-5/16"
  • Lubrication Permanent Heavy Duty Gear Oil
  • Overhung Load 325 lbs.
  • Gear Case Material Die Cast Aluminum
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list