Skip Content
GEARMOTOR AC 156RPM CSA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC 156RPM CSA

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6Z822
  • Mfr. Model # 6Z822
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.6 lbs

Technical Specs

  • Housing Die Cast Aluminum
  • Item AC Gearmotor
  • Max. Torque 60 in.- lbs.
  • Full Load Amps 2.1/1.1
  • Number of Brake Discs Required 2
  • Nameplate RPM 161
  • Bearings Heavy Duty Needle Roller and Thrust Balls on Case, Ball on Motor
  • Capacitor Required Included
  • Thermal Protection None
  • Gear Ratio 11:1
  • Input HP 1/6
  • Hz 50/60
  • Motor Type Permanent Split Capacitor
  • Seals Lip Type on Input and Output Shaft
  • Gear Material Hardened Steel
  • Lubrication Permanent Heavy Duty Gear Oil
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Length Less Shaft 9-9/16"
  • Gear Case Material Die Cast Aluminum
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Overhung Load 175 lbs.
  • Shaft Dia. (Dimension U) 5/8"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list