GEARMOTOR,AC,14 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR,AC,14 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS6MK72
  • Mfr. Model # 6MK72
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.75 lbs

Technical Specs

  • Full Load Amps 1.30/0.65
  • Item AC Gearmotor
  • Housing Die Cast Aluminum
  • Max. Torque 280 in.- lbs.
  • Nameplate RPM 14
  • Thermal Protection None
  • Bearings Needle, Oversized on Output Shaft
  • Capacitor Required Included
  • Gear Ratio 124:1
  • Hz 50/60
  • Input HP 1/12
  • Motor Type Permanent Split Capacitor
  • Seals Single Lip, Spring Loaded, Heavy Duty
  • Gear Material Precision Machined and Hardened
  • Length Less Shaft 9-3/4"
  • Gears Precision Machined and Hardened, AGMA Class 9
  • Lubrication Permanent Heavy Duty Gear Oil
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 459 lbs.
  • Gear Type AGMA Class 9
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list