GEARMOTOR AC 139RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC 139RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4Z523
  • Mfr. Model # 4Z523
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1518
  • Shipping Weight 11.95 lbs

Technical Specs

  • Full Load Amps 1.2/0.63
  • Item AC Gearmotor
  • Housing Die Cast Aluminum
  • Nameplate RPM 139
  • Max. Torque 30 in.- lbs.
  • Number of Brake Discs Required 1
  • Thermal Protection None
  • Bearings Heavy Duty Needle Roller and Thrust Balls on Case, Ball on Motor
  • Capacitor Required Included
  • Gear Ratio 12:1
  • Input HP 1/15
  • Hz 50/60
  • Motor Type Permanent Split Capacitor
  • Seals Lip Type on Input and Output Shaft
  • Gear Material Hardened Steel
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Lubrication Permanent Heavy Duty Gear Oil
  • Overhung Load 175 lbs.
  • Length Less Shaft 8-3/4"
  • Gear Type Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Gear Case Material Die Cast Aluminum
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. (Dimension U) 5/8"
  • Shaft Length (Dimension V) 1.5"_x000D_

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list