Skip Content
GEARMOTOR AC 12 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR AC 12 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD1MBG5
  • Mfr. Model # 1MBG5
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1515
  • Shipping Weight 4.27 lbs

Product Details

Parallel shaft AC gear motor, nameplate speed 12 RPM, input power 1/85 HP, gear ratio 261:1, 50/60 Hz, 115 V, overhung load 22 lbs., start torque 40 in.-lbs., full load torque 50 in.-lbs.

Technical Specs

  • Application Conveyor Toasters, X-ray Equipment, Pumps, Ingredient Motors, Water Softeners, Vending, Food and Restaurant Equipment, Amusement Devices, Valve Actuators, Security Systems, Displays
  • Full Load Amps 1.2 A
  • Housing Die Cast Zinc
  • Item AC Gearmotor
  • Nameplate RPM 13.0
  • Max. Torque 50 in.-lb.
  • Thermal Protection Auto
  • Dimension B 1.17"
  • Gear Ratio 252:1
  • Hz 60
  • Input HP 1/64
  • Motor Type Shaded Pole
  • Insulation Class A
  • No Load RPM 13.8
  • Seals Gasketed Gear Case
  • Standards UL/CSA/CE
  • Gears All Spur Gears
  • Dimension A 4.04"
  • Lubrication Grease Filled
  • Length Less Shaft 4-5/8"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 18 lb.
  • Gear Type Spur
  • Gear Case Material Die Cast Zinc
  • Includes Cooling Fan and Spring Clip
  • Bearings Needle on Case, Ball and Porous Bronze on Motor
  • Shaft Dia. (Dimension U) 5/16"
  • Shaft Length (Dimension V) .75"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list