GEARMOTOR 9RPM 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 9RPM 12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1LPV7
  • Mfr. Model # 1LPV7
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.0 lbs

Technical Specs

  • Full Load Amps 2.10
  • Finish Unpainted
  • Item DC Gearmotor
  • Max. Torque 50 in-lbs
  • Nameplate RPM 9.0
  • Shaft Dia. (Dimension U) 5/16"
  • Thermal Protection None
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Gear Ratio 273:1
  • Input HP 1/30
  • Insulation Class F
  • Motor Type Permanent Magnet
  • Shaft Length (Dimension V) 3/4"
  • Seals O-Ring Type on Output Shaft
  • Brushes Externally Replaceable
  • Gear Case Die Cast Zinc
  • Lubrication Grease
  • Dimension A 6.20"
  • Replacement Brushes DTN6YHY4
  • Reversible Shaft Output No
  • Length Less Shaft 6-1/8"
  • Overhung Load 50 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Acetyl/Steel
  • Housing Material Die Cast Zinc
  • Overall Length 6-7/8"
  • Standards cRUus
  • Gear Material Acetyl/Steel
  • Keyway Size Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list