Discontinued with Replacement
GEARMOTOR,94 RPM,90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR,94 RPM,90VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4Z381
  • Mfr. Model # 4Z381
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs
Suggested Replacement Product
GEAR MOTOR 90VDC 20:1

Your Price: NA

Technical Specs

  • Max. Torque 77.0 in.-lb.
  • Full Load Amps 1.41
  • Nameplate RPM 94
  • Item DC Gearmotor
  • Shaft Dia. (Dimension U) 5/8"
  • Thermal Protection None
  • Bearings Needle Roller and Thrust Balls on Case, Ball on Motor
  • Gear Ratio 19:1
  • Input HP 1/8
  • Shaft Length (Dimension V) 1-1/2"
  • Gear Case Die Cast Aluminum
  • Seals On Input and Output Shaft
  • Brushes Externally Replaceable
  • Length Less Shaft 10-1/8"
  • Replacement Brushes 6YHY6
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 150 lb.
  • Gear Type Hardened Steel
  • Housing Material Die Cast Aluminum
  • Motor Type Permanent Magnet DC
  • Overall Length 11-5/8"
  • Gear Material Hardened Steel
  • Reversible Shaft Output No
  • Gearmotor Enclosure Totally Enclosed Nonventilated
  • Gearmotor Shaft Type Single
  • Gearmotor Shaft Orientation Parallel
  • Gearmotor Mounting Position All Angle
  • Gearmotor Voltage 90VDC
  • Gearmotor RPM Range 76 - 100
  • Gearmotor Type DC Gearmotor
  • Gearmotor Rotation CW/CCW
  • Rear Shaft Encoder/Pulse Generator Mounting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list