GEARMOTOR 91RPM 130 TORQUE 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 91RPM 130 TORQUE 115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LPW7
  • Mfr. Model # 1LPW7
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.8 lbs

Technical Specs

  • Housing Aluminum Die Cast
  • Full Load Amps 2.05/1.05
  • Max. Torque 130 in.- lbs.
  • Item AC Gearmotor
  • Nameplate RPM 91
  • Finish Unpainted
  • Bearings Ball and Needle on Case, Ball on Motor
  • Thermal Protection None
  • Number of Brake Discs Required 2
  • Gear Ratio 18:1
  • Capacitor Required Included
  • Hz 50/60
  • Input HP 1/5
  • Insulation Class B
  • Motor Type Permanent Split Capacitor
  • RPM @ 50 Hz 76
  • Seals Lip Type on Input and Output Shaft
  • Standards cRUus
  • Gear Material Hardened Steel
  • Lubrication Grease Filled
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Length Less Shaft 10"
  • Reversible Shaft Output No
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 400 lbs.
  • Gear Type Helical First Stage/Subsequent Stages Spur
  • Keyway Size 0.18" Square x 1"
  • Gear Case Material Die Cast Aluminum
  • Shaft Dia. (Dimension U) 3/4"
  • Shaft Length (Dimension V) 1.38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list