Skip Content
GEARMOTOR,91 RPM,90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR,91 RPM,90VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN6Z411
  • Mfr. Model # 6Z411
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1513
  • Shipping Weight 26.45 lbs

Technical Specs

  • Full Load Amps 2.70
  • Item DC Gearmotor
  • Max. Torque 152 in-lbs
  • Nameplate RPM 91
  • Shaft Dia. (Dimension U) 3/4"
  • Thermal Protection None
  • Bearings Heavy Duty Ball and Thrust Balls on Case, Ball on Motor
  • Gear Ratio 19:1
  • Input HP 1/4
  • Shaft Length (Dimension V) 1-1/2"
  • Seals Lip Type on Input and Output Shaft
  • Brushes Externally Replaceable
  • Gear Case Die Cast Aluminum
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Replacement Brushes DTN6YHY9
  • Length Less Shaft 11-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 325 lbs.
  • Gear Type Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Motor Type Permanent Magnet DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list