Skip Content
GEARMOTOR,90RPM, 90VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR,90RPM, 90VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN3XA85
  • Mfr. Model # 3XA85
  • UNSPSC # 20101617
  • CATALOGUE PAGE # 1513
  • Shipping Weight 17.8 lbs

Technical Specs

  • Full Load Amps 2.33
  • Item DC Gearmotor
  • Max. Torque 100 in-lbs
  • Nameplate RPM 90
  • Shaft Dia. (Dimension U) 5/8"
  • Bearings Oversized Ball
  • Thermal Protection None
  • Gear Ratio 20:1
  • Input HP 1/4
  • Shaft Length (Dimension V) 1-1/2"
  • Seals Lip Type on Input and Output Shaft
  • Brushes Externally Replaceable
  • Gear Case Die Cast Aluminum
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Max. Ambient Temp. 40 Degrees C
  • Replacement Brushes DTN6YHY6
  • Gear Type Worm, Hardened Steel and Output Gear Bronze Alloy
  • Overhung Load 175 lbs.
  • Finish Powder Coated Gloss Black
  • Housing Material Die Cast Aluminum
  • Insulation Class F
  • Motor Type Permanent Magnet DC
  • Reversible Shaft Output Yes
  • Gear Material Hardened Steel Worm, Bronze Alloy Output Gear
  • Keyway Size 3/16" Square x 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list