Skip Content
GEARMOTOR 9.5 RPM 200TORQ 115/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 9.5 RPM 200TORQ 115/230V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1LPZ1
  • Mfr. Model # 1LPZ1
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.2 lbs

Technical Specs

  • Finish Unpainted
  • Housing Zinc Die Cast
  • Full Load Amps 1.2/0.63
  • Item AC Gearmotor
  • Max. Torque 200 in.- lbs.
  • Nameplate RPM 9.5
  • Thermal Protection None
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Capacitor Required Included
  • Number of Brake Discs Required 1
  • Gear Ratio 161:1
  • Hz 50/60
  • Input HP 1/12
  • Insulation Class B
  • Motor Type Permanent Split Capacitor
  • RPM @ 50 Hz 4.4
  • Standards cRUus
  • Seals Lip Type on Output Shaft
  • Gears Input Gear Steel, Worm Hardened Steel, Output Gear Cast Iron
  • Gear Material Input Gear Steel, Hardened Steel, Output Gear Cast Iron
  • Lubrication Grease Filled
  • Reversible Shaft Output No
  • Keyway Size #404 Woodruff Key
  • Gear Type Worm
  • Overhung Load 100 lbs.
  • Max. Ambient Temp. 40 Degrees C
  • Gear Case Material Die Cast Zinc
  • Shaft Dia. (Dimension U) 1/2"
  • Shaft Length (Dimension V) 1.63"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list