Skip Content
GEARMOTOR 8RPM 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

GEARMOTOR 8RPM 12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VXT5
  • Mfr. Model # 5VXT5
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Full Load Amps 0.20
  • Item DC Gearmotor
  • Nameplate RPM 8
  • Max. Torque 3.8 in-lbs
  • Shaft Dia. (Dimension U) 1/4"
  • Thermal Protection None
  • Bearings Oil Impregnated Sintered Bronze
  • Dimension B 1.062"
  • Dimension Z 0.197"
  • Gear Ratio 420:1
  • Insulation Class B
  • Motor Type PMDC
  • Input HP 1/300
  • Shaft Length (Dimension V) 3/4"
  • No Load RPM 11
  • Brushes Yes
  • Lubrication Grease
  • Dimension A 1.50"
  • Gear Case Die Cast Zinc
  • Dimension C 8.75"
  • Reversible Shaft Output Yes
  • Dimension D 0.812"
  • Dimension L 4.3"
  • Max. Ambient Temp. 40 Degrees C
  • Overhung Load 3.75 lbs.
  • Length Less Shaft 3.55"
  • Gear Type Powdered Iron Spur
  • Housing Material Die-Cast Zinc
  • Starting Torque 3.75 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list