GEARMOTOR 85RPM TENV 12VDC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

GEARMOTOR 85RPM TENV 12VDC

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1LPK1
  • Mfr. Model # 1LPK1
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.04 lbs

Technical Specs

  • Finish Unpainted
  • Item DC Gearmotor
  • Full Load Amps 9.00
  • Max. Torque 50 in-lbs
  • Nameplate RPM 85
  • Shaft Dia. (Dimension U) 3/4"
  • Thermal Protection None
  • Bearings Porous Bronze Sleeve on Case, Ball on Motor
  • Gear Ratio 38:1
  • Input HP 1/10
  • Insulation Class F
  • Motor Type Permanent Magnet
  • Seals O-Ring Type on Output Shaft
  • Shaft Length (Dimension V) 1-1/2"
  • Brushes Externally Replaceable
  • Gear Case Die Cast Zinc
  • Length Less Shaft 8-1/2"
  • Lubrication Grease
  • Replacement Brushes DTN6YHY5
  • Reversible Shaft Output No
  • Max. Ambient Temp. 40 Degrees C
  • Gear Type Hardened Steel/Phenolic
  • Overhung Load 250 lbs.
  • Housing Material Die Cast Zinc
  • Overall Length 10"
  • Standards cRUus
  • Gear Material Hardened Steel/Phenolic
  • Keyway Size #605 Woodruff Key

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list